Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 39
Mfr # PT1610DA
Zoro # G3082375
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Overall Length 5/8 in
- Inside Dia. #39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT1610DA
- Zoro # G3082375
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/8 in |
Inside Dia. | #39 |
Drill Size | #39 |
Size- Decimal | #39 (0.0995) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 1/4 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Wire |
Decimal Equivalent | 0.0995 |
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SCKT HEX BIT 3/8""DR 5MM (CHBS8N)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-5)
- MILWAUKEE TOOL 6 in 24 TPI SAWZALL Blades, 25 Pack (48-00-8186)
- GS TOOLING 8 ER11 Tap Collet (337967)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P486JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5620MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H324FW)
- Zoro Select Drill Bushings