Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 39
Mfr # PT128DA
Zoro # G3082381
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 3/16 in
- Hardness Rc 62-64
- Head Material High Speed Steel
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT128DA
- Zoro # G3082381
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #39 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | #39 |
Size- Decimal | #39 (0.0995) |
Overall Length | 1/2 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.0995 |
Drill Bushing Wall Type | Thin Wall |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Measurement System | Wire |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Pull Hook and Lifter, Steel, 8 In, PK5 (M-130/SX5)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp (52665)
- MARSHALLTOWN Asphalt Squeegee, 60x36 in, Neoprene Blade (RED700245)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1601 Bright HSS RHS/RHC 3/16 (C68122)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT124CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- Zoro Select Press-Fit Bushings