Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # PT4020JQ
Zoro # G1834205
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT4020JQ
- Zoro # G1834205
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/8 in |
Drill Size | 3/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1 1/4 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 3/8" (0.3750) |
Size - Decimal | #31 - 0.1200 |
Details
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3750 |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE X-CUPS PLASTIC ORG 4PC (CA0204)
- H & H INDUSTRIAL PRODUCTS 4 Piece Engineer's Steel Square Set (2-3-4-6") (4906-0018)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H326FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P486JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (PT246GK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, H, Drill Size # 8 (HT248GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size X (P4816KA)
- Zoro Select Press-Fit Bushings