Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # PT4010JQ
Zoro # G3092647
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Material 52100 Thru Hardened
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Measurement System Fractional Inch
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT4010JQ
- Zoro # G3092647
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 3/8 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/8 in |
Size- Decimal | 3/8" (0.3750) |
Size - Decimal | #30 - 0.1285 |
Details
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.3750 |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 1 3/4, PK50 (823906G)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL166100)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #22 (C67200)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- Zoro Select Press-Fit Bushings