Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # P4822JQ
Zoro # G3591384
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 3/8" (0.3750)
- Drill Size 3/8 in
- Outside Dia. 3/4 in
- Hardness Rc 62-64
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4822JQ
- Zoro # G3591384
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 3/8" (0.3750) |
Drill Size | 3/8 in |
Outside Dia. | 3/4 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 3/8 in |
Size - Decimal | 57/64 in - 0.8906 |
Details
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Decimal Equivalent | 0.3750 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Contact, 1.5Od, 4-48 (Z9371SS)
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Safety Grip Handle (1202)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P486JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8840OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- Zoro Select Drill Bushings