Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # P408JQ
Zoro # G3591061
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Decimal Equivalent 0.3750
- Inside Dia. 3/8 in
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Size- Decimal 3/8" (0.3750)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408JQ
- Zoro # G3591061
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 3/8" (0.3750) |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Drill Size | 3/8 in |
Size - Decimal | 37/64 in - 0.5781 |
Details
Hardness | Rc 62-64 |
Decimal Equivalent | 0.3750 |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch Socket Saver Bit (5109090)
- DISSTON Blu-Mol 12 In. 32 Tpi Bi-Metal Hack Saw Blade, 2PK (1232UL-2)
- MITUTOYO Holtest, Digi, Head Set, 0.8"-2" (468-978)
- STANLEY SHARPTOOTH HAND SAW 15"" (20-526)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P264FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- Zoro Select Drill Bushings