Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # P405JQ
Zoro # G3069188
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Hardness Rc 62-64
- Inside Dia. 3/8 in
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P405JQ
- Zoro # G3069188
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 3/8" (0.3750) |
Overall Length | 5/16 in |
Drill Size | 3/8 in |
Size - Decimal | 31/64 in - 0.4844 |
Details
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3750 |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Regular/Long Leg Puller (3628D)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- J.W. WINCO GN253-25-1/4X20-25.4-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-1/4X20-25.4-55)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- Zoro Select Drill Bushings