Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # P4034JQ
Zoro # G1989045
original price:
$10.18
8% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Material 52100 Thru Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size 3/8 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4034JQ
- Zoro # G1989045
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 2 1/8 in |
Drill Size | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Inside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 3/8" - 0.3750 |
Details
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Decimal Equivalent | 0.3750 |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 46487 (46487)
- IRWIN Quick Change Bit Holder - 0.25-6 in. (4935704)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- TE-CO Step Block Kit, Stl, 1" Thick Blocks (20801)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- Zoro Select Drill Bushings