Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # P4028JQ
Zoro # G3591287
original price:
$14.43
17% off
new price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Bushing Head Type Headless
- Size- Decimal 3/8" (0.3750)
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4028JQ
- Zoro # G3591287
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/8 in |
Drill Size | 3/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 3/8 in |
Size - Decimal | 10.00mm - 0.3937 |
Details
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.3750 |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" Comfort Grip Hex-Jaw Pliers (48-22-6210)
- CRESCENT NICHOLSON 14" Mill Single Cut Smooth File (08894NN)
- URREA L-handle 3/4"X16" (5686)
- WESTWARD Rd Solid Die, CS, #12-24, 1 In OD (2LVX8)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P6448LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- Zoro Select Press-Fit Bushings