Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/8 In
Mfr # P4012JQ
Zoro # G3591095
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4012JQ
- Zoro # G3591095
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 3/4 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Size- Decimal | 3/8" (0.3750) |
Drill Size | 3/8 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3750 |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 12-Pc Pry Bar Rack Wall Hook Mount (13070H)
- STANLEY Utility Blade, Steel, 2-7/16 in. L, PK50 (11-937L)
- PROTO 3/4 in Drive, 1-1/16" Spline SAE Socket, 12 Points (J5534SPL)
- MILWAUKEE TOOL 11/16" x 1" Annular Cutter (49-59-0687)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P6448LK)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- Zoro Select Press-Fit Bushings