Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 37/64 In
Mfr # P568LZ
Zoro # G3083775
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Drill Size 37/64 in
- Size- Decimal 37/64" (0.5781)
- Concentricity Tolerance .0005" T.I.R. max
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P568LZ
- Zoro # G3083775
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 37/64 in |
Size- Decimal | 37/64" (0.5781) |
Outside Dia. | 7/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 37/64 in |
Overall Length | 1/2 in |
Size - Decimal | 1-1/32 in - 1.0039 |
Details
Finish | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.5781 |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (L-328X-5PK)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- BOSCH Impact Driver Bits, Torx(TM), T15, PK10 (ITT151B)
- KEO Countersink Set, 0 FL, 5 PC, 90 Deg, Co, TiN (53529-TIN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- CMT Bushings, 1/4", 20 pcs (03.51.0047A)
- Zoro Select Drill Bushings