Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 37/64 In
Mfr # P5612LZ
Zoro # G3087476
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 7/8 in
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Inside Dia. 37/64 in
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P5612LZ
- Zoro # G3087476
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/8 in |
Inside Dia. | 37/64 in |
Overall Length | 3/4 in |
Drill Size | 37/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 37/64" (0.5781) |
Size - Decimal | #7 - 0.2010 |
Details
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Decimal Equivalent | 0.5781 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Stud Extractor, 5-26mm (1.28/4)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- CURRENT TOOLS Conduit Piston for 1-1/4" conduit (R12)
- PELICAN Casters Black, Series Pelican classic (507)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H264GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4812LK)
- ZORO SELECT Drill Bushing, P, Drill Size # 18 (P204FF)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- Zoro Select Press-Fit Bushings