Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 37
Mfr # P168DE
Zoro # G3091055
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1040
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P168DE
- Zoro # G3091055
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 1/4 in |
Overall Length | 1/2 in |
Size- Decimal | #37 (0.1040) |
Inside Dia. | #37 |
Drill Size | #37 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #41 - 0.0960 |
Details
Decimal Equivalent | 0.1040 |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.5625in (111356250)
- DRILL AMERICA 7/16"-14 Carbon Steel Hand Tap Set (DWTS7/16-14)
- RIDGID Pkg Of 4 Screws, Pk4 (38940)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, P, Drill Size # 30 (P2028DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- Zoro Select Press-Fit Bushings