Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3.6mm
Mfr # P208EH
Zoro # G3058749
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P208EH
- Zoro # G3058749
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 3.60 mm |
Drill Size | 3.60 mm |
Size - Decimal | 7/16 in - 0.4375 |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Cutnipper (1X-7)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #30 (C15916)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-113)
- MITUTOYO Thickness Gage (184-301S)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8840NW)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 13 (H204FR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (H204FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size W (P488JW)
- Zoro Select Drill Bushings