Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 36
Mfr # P168DH
Zoro # G3091037
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Measurement System Wire
- Bushing Head Type Headless
- Outside Dia. 1/4 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P168DH
- Zoro # G3091037
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #36 |
Inside Dia. | #36 |
Size- Decimal | #36 (0.1065) |
Overall Length | 1/2 in |
Size - Decimal | #41 - 0.0960 |
Details
Heat Treatment | Through Hardened |
Measurement System | Wire |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.1065 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 6mm (1206MSC)
- WILLIAMS Single Setting Torque Wrench, 6 1/2" L (5T-IW)
- LINK #8 HSS Se .178 X .281 Drill .290 Cbore 5/16 Shank 1-15/32 Oal (50-L2-182)
- ZORO SELECT Drill Bushing, Type P, Drill Size 23/64 In (P408JJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, P, Drill Size 5/32 In (P204EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 11 (H3216FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- Zoro Select Drill Bushings