Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # SP00005615
Zoro # G3080631
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. 7/8 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SP00005615
- Zoro # G3080631
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 7/8 in |
Inside Dia. | 3/4 in |
Drill Size | 3/4 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 13/16 in - 0.8125 |
Details
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Serrated Press-Fit Drill Bushing (SP) |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.7500 |
Finish | High Speed Steel |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW2, LH DIAG, 1/2 OD, 25 TPI (SW2L-25-HSB-CP)
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT6424LK)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- Zoro Select Drill Bushings