Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # SP00002287
Zoro # G3080817
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Measurement System Fractional Inch
- Material 52100 Thru Hardened
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00002287
- Zoro # G3080817
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 7/8 in |
Inside Dia. | 3/4 in |
Drill Size | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 13/16 in - 0.8125 |
Details
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Decimal Equivalent | 0.7500 |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1" Drive(F) X 3/4" (M) Impact Adapter (940587)
- KO-KEN Socket 11mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-11)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/16" x 2" (HML.2-7/16)
- METABO Carbide Bit SDS+ 2CTR 11/16" x 10 x 12 (676167000)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H204EU)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- Zoro Select Drill Bushings