Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # SP00001784
Zoro # G3080841
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Bushing Type Headless Press Fit
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Outside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00001784
- Zoro # G3080841
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/8 in |
Drill Size | 3/4 in |
Inside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Item | Serrated Press-Fit Drill Bushing (SP) |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.7500 |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | SP |
Head Type | No |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Screwdriver Set, Folding Torx Bit, 7 pcs (SST-30102)
- ALLWAY Blades For Rk4 5/Card (RKB5)
- DEWALT 1/4" x 12" x 14" High Impact Carbide SDS+ (DW5521)
- S&G TOOL AID 6" TURBO BLASTER BLOW GUN (SG99230)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (H888OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8840OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- Zoro Select Press-Fit Bushings