Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # PT6410NC
Zoro # G3081167
original price:
$10.47
7% off
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Decimal Equivalent 0.7500
- Head Material High Speed Steel
- Hardness Rc 62-64
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT6410NC
- Zoro # G3081167
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/8 in |
Drill Size | 3/4 in |
Outside Dia. | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 1-17/64 in - 1.2656 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN TAPING KNIFE 6"" CS (M5763)
- DREMEL SS Brush, 3/4in. dia., 1-3/4in. L, PK2 (530-02)
- NANUK CASES Yellow Protective Case, 15.8"L x 12.1"W x 6.8"D (915S-000YL-0A0)
- BSC PREFERRED 114''x6'' Spade Bit (DSP2150)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P324GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 43/64 In (H6416MP)
- ZORO SELECT Drill Bushing, P, Drill Size 5/32 In (P204EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- Zoro Select Drill Bushings