Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # P8848NC
Zoro # G6274913
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Decimal Equivalent 0.7500
- Material 52100 Thru Hardened
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P8848NC
- Zoro # G6274913
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | #22 - 0.1570 |
Details
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.7500 |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Engraving Tool (RNC-125-1)
- CS UNITEC Carbide Annular Cutter, 9/16" X 1" (9-1-118 C)
- YMW TAPS Spiral Point Tap, OX SS H3 6-32 (382605)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 5 1/2 in L (EZ4)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8822NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 43/64 In (P6448MP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- ZORO SELECT Drill Bushing, P, Drill Size # 26 (P205EL)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- Zoro Select Press-Fit Bushings