Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # P8822NC
Zoro # G9735092
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.7500
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P8822NC
- Zoro # G9735092
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 3/8 in |
Overall Length | 1 3/8 in |
Drill Size | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Inside Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 3/4" - 0.7500 |
Details
Decimal Equivalent | 0.7500 |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Long Nose Pliers with Cutting Edges (25 02 160 SBA)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- KNIPEX High Leverage Combination Pliers, 9", 10 (02 06 225)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-12' 6)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8848NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.1mm (PT2416GC)
- ZORO SELECT Drill Bushing, P, Drill Size 13/64 In (P3212GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P324FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- Zoro Select Press-Fit Bushings