Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # P6422NC
Zoro # G3064708
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
- Size- Decimal 3/4" (0.7500)
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6422NC
- Zoro # G3064708
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 3/4" (0.7500) |
Overall Length | 1 3/8 in |
Drill Size | 3/4 in |
Inside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5.00mm - 0.1969 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, Poly, 32 Oz, Blue (64003)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 1 3/4 in L (4LZA4)
- KNIPEX 6-3/4" External Circlip Pliers, Plastic Grip (46 21 A21)
- GEARWRENCH 3/8" Drive 72 Geared Teeth Roto Head Style Roto Ratchet, 9.840" L, Bright Chrome Finish (81225)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- Zoro Select Press-Fit Bushings