Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/4 In
Mfr # P6416NC
Zoro # G3591777
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size 3/4 in
- Finish High Speed Steel
- Decimal Equivalent 0.7500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P6416NC
- Zoro # G3591777
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Overall Length | 1 in |
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 49/64 in - 0.7656 |
Details
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Decimal Equivalent | 0.7500 |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 51 Piece 4-84TPI 60 Degree Screw Pitch Gage (4901-0037)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- WESTWARD 1/2" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Chrome Finish (53YV78)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- Zoro Select Drill Bushings