Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 33/64 In
Mfr # P4816LP
Zoro # G3061339
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5156
- Head Material High Speed Steel
- Heat Treatment Through Hardened
- Bushing Head Type Headless
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4816LP
- Zoro # G3061339
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 33/64 in |
Overall Length | 1 in |
Drill Size | 33/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size- Decimal | 33/64" (0.5156) |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 55/64 in - 0.8594 |
Details
Decimal Equivalent | 0.5156 |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 33/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 14mm, 6 point flex socket. (5277MH)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- WESTWARD Hole Saw, Bi-Metal, 2 in. (29VU19)
- KIPP Cam Lever Adjustable Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.1501106X30)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT124CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- Zoro Select Press-Fit Bushings