Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/32 In
Mfr # PT125CU
Zoro # G3083197
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Measurement System Fractional Inch
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT125CU
- Zoro # G3083197
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Inside Dia. | 3/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Outside Dia. | 3/16 in |
Size - Decimal | 11/64 in - 0.1719 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 25/32 in. B Round Die, 5/64-1/2THK (75601)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525224)
- J.W. WINCO GN352.2-38-25-3/8X16-55 Rubber Bumper Tapped Hole (352.2-38-25-3/8-55)
- BURNDY Type W Crimping Die, 2STR - 4/0 AWG (W243)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P405KQ)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 2.5mm (P136CZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- Zoro Select Press-Fit Bushings