Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/32 In
Mfr # PT124CU
Zoro # G3083431
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Heat Treatment Through Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT124CU
- Zoro # G3083431
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 3/16 in |
Inside Dia. | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Drill Size | 3/32 in |
Size - Decimal | 11/64 in - 0.1719 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 13,500 rpm, 0.70 HP (CP3040-GASTIM)
- UNIBOR 4'' x 2 TCT Annular Cutter (272128)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 7/8" (HS1-7/8-90)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT112M)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, H, Drill Size # 43 (HT1210CQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- Zoro Select Press-Fit Bushings