Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3.25mm
Mfr # P2012DX
Zoro # G3090090
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Material 52100 Thru Hardened
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P2012DX
- Zoro # G3090090
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/16 in |
Inside Dia. | 3.25 mm |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | 3.25 mm |
Overall Length | 3/4 in |
Size - Decimal | #44 - 0.0860 |
Details
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.1280 |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1 Dia, 3/16, Flat Head (SQ-3-47)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-09-1/2)
- PERFORMANCE TOOL Performance Tool Assorted 1 in. L Security Bit Set Multi-Material 33 pc (W1384)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.3mm (PT2816HF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (HT1610DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P486JQ)
- Zoro Select Press-Fit Bushings