Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3.25mm
Mfr # P168DX
Zoro # G3090160
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Head Material High Speed Steel
- Inside Dia. 3.25 mm
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P168DX
- Zoro # G3090160
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3.25 mm |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Drill Size | 3.25 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/2 in |
Size - Decimal | #44 - 0.0860 |
Details
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Metric |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Decimal Equivalent | 0.1280 |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 3.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scraper, Green, 3 x 8 In (69612)
- CAPRI TOOLS Metric Sliding T-Handle Hex Wrench Set with Mechanic's Tray, 8 pcs (CP13080MT)
- SURTEK Bi-Material Screwdriver Square Shank Flat Tip 1/4X4 in. (D264)
- MILWAUKEE TOOL 3/8 in. Drive 3/4 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-7500)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (HT4010KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size C (P3216HB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 29/64 In (H4816KV)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- Zoro Select Press-Fit Bushings