Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 32
Mfr # P168DQ
Zoro # G3090355
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Decimal Equivalent 0.1160
- Material 52100 Thru Hardened
- Size- Decimal #32 (0.1160)
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P168DQ
- Zoro # G3090355
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | #32 (0.1160) |
Overall Length | 1/2 in |
Outside Dia. | 1/4 in |
Inside Dia. | #32 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #32 |
Size - Decimal | #43 - 0.0890 |
Details
Decimal Equivalent | 0.1160 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Wire |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spring Plunger Wrench, PK 2 (53007)
- WESTWARD 5-5/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF2)
- VAUGHAN PRY BAR/NL PULLR 14-1/4 in. (BC14)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H264FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, H, Drill Size W (H405JW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size H (H324HP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (PT7212NE)
- Zoro Select Press-Fit Bushings