Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 31/64 In
Mfr # PT4820LG
Zoro # G3092321
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Drill Bushing Wall Type Thin Wall
- Hardness Rc 62-64
- Size- Decimal 31/64" (0.4844)
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT4820LG
- Zoro # G3092321
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 31/64" (0.4844) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 31/64 in |
Overall Length | 1 1/4 in |
Outside Dia. | 3/4 in |
Drill Size | 31/64 in |
Size - Decimal | #32 - 0.1160 |
Details
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Thin Wall |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.4844 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Gas Spring For Model 3660 (53951)
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5249XL)
- CEMENTEX 11MM Open End Wrench (OEW-11M)
- BOSCH Flute Screw Extractor, Spiral, #5 (BSPE5)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00000067)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- Zoro Select Drill Bushings