Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 31/64 In
Mfr # P4812LG
Zoro # G3061689
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Standard Wall
- Finish High Speed Steel
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4812LG
- Zoro # G3061689
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 3/4 in |
Inside Dia. | 31/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 31/64 in |
Size- Decimal | 31/64" (0.4844) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 53/64 in - 0.8281 |
Details
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.4844 |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/2 Inch Router Collet Replaces Porter Cable 42950 (19694)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Tap Set (DWT60810)
- MILWAUKEE TOOL 3/8 in. Drive 5/8 in. Magnetic Spark Plug Socket (48-22-9552)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Machine Screw Anchor Setting Tool (ST7)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (PT1610DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3612IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H268FW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4816KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/16 In (HT1212BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- Zoro Select Press-Fit Bushings