Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/16 In
Mfr # P324FT
Zoro # G3049509
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Outside Dia. 1/2 in
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P324FT
- Zoro # G3049509
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/4 in |
Size- Decimal | 3/16" (0.1875) |
Inside Dia. | 3/16 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 3/16 in |
Size - Decimal | U - 0.3680 |
Details
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1875 |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- GEDORE Impact Screwdriver Bit Socket, 3/4", 14mm (IN K 32 14)
- DEWALT Collated Drywall Screwgun Attachment (DCF6202)
- ASTRO PNEUMATIC SANDER 6" DUAL ACTION W/6" PAD (AO300SP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P326FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (P4812LG)
- ZORO SELECT Drill Bushing, H, Drill Size 11/64 In (H2012FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- Zoro Select Press-Fit Bushings