Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/16 In
Mfr # P268FT
Zoro # G3085157
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Hardness Rc 62-64
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P268FT
- Zoro # G3085157
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 3/16" (0.1875) |
Drill Size | 3/16 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/32 in |
Overall Length | 1/2 in |
Size - Decimal | 1/32 in - 0.0312 |
Details
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Decimal Equivalent | 0.1875 |
Bushing Type | Headless Press Fit |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Velocity Top Chest, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07BK)
- WESTWARD 1/2 in Drive Impact Socket 16 mm Size 6 pt Standard Depth, Black Oxide (4LXT5)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 10-32 Nf (96105)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- Zoro Select Drill Bushings