Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 3/16 In
Mfr # P2612FT
Zoro # G3088998
original price:
$10.49
18% off
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1875
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Size- Decimal 3/16" (0.1875)
- Measurement System Fractional Inch
- Drill Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P2612FT
- Zoro # G3088998
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Size- Decimal | 3/16" (0.1875) |
Drill Size | 3/16 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 13/32 in |
Inside Dia. | 3/16 in |
Size - Decimal | #49 - 0.0730 |
Details
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.1875 |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S4SL)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 91 Pieces 1/2 in to 1 in, 4 mm to 25 mm , Chrome (53PN76)
- JACOBS DRILL SLV MT (30427DN)
- HUSQVARNA SPACER (506324801)
- ZORO SELECT Drill Bushing, P, Drill Size # 7 (P3212GD)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H485LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H328IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- Zoro Select Drill Bushings