Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 31
Mfr # P166DT
Zoro # G3061908
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1200
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P166DT
- Zoro # G3061908
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #31 |
Size- Decimal | #31 (0.1200) |
Drill Size | #31 |
Outside Dia. | 1/4 in |
Size - Decimal | 51/64 in - 0.7969 |
Details
Decimal Equivalent | 0.1200 |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Measurement System | Wire |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 1/8 (46008)
- VESTIL Leveling Jack 9 In Travel, SS (LJ-9-SS)
- BAHCO Bahco Chrome Adjustable Wrench, Ergo, 6" (9070 RC US)
- DRILL AMERICA 28.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD28.0MM)
- ZORO SELECT Drill Bushing, P, Drill Size K (P3212HW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, P, Drill Size 7/64 In (P1612DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.6mm (H208FO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P4812KK)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- Zoro Select Drill Bushings