Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 30
Mfr # PT2010DY
Zoro # G3081648
original price:
$8.78
6% off
new price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 5/16 in
- Drill Bushing Wall Type Thin Wall
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT2010DY
- Zoro # G3081648
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/16 in |
Drill Size | #30 |
Size- Decimal | #30 (0.1285) |
Inside Dia. | #30 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | 1-13/64 in - 1.2031 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series SE Lam. Canv, 16"x3-1/2 (CFE505K)
- KRAFT TOOL Miter Snips (LA355)
- FREUD Up Spiral Router Bit, 1/4" Cutting Dia. (75-102)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- Zoro Select Drill Bushings