Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 3
Mfr # PT244GM
Zoro # G3062431
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Inside Dia. #3
- Outside Dia. 3/8 in
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT244GM
- Zoro # G3062431
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #3 |
Outside Dia. | 3/8 in |
Drill Size | #3 |
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size- Decimal | #3 (0.2130) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2130 |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN REPLACEMENT BLADE FOR 15063 (TL15067)
- CENTRAL TOOLS $TORQ WR 1/2" DR /10-150FT/LB (CE3T415)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- DRILL AMERICA 7/8"-9 Carbon Steel Left Hand Hex Die (DWTHX789LH)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2810HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- Zoro Select Press-Fit Bushings