Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 29/64 In
Mfr # P488KV
Zoro # G3087561
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 29/64 in
- Inside Dia. 29/64 in
- Bushing Head Type Headless
- Bushing Type Headless Press Fit
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P488KV
- Zoro # G3087561
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 29/64 in |
Inside Dia. | 29/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Size- Decimal | 29/64" (0.4531) |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 3/4 in |
Size - Decimal | #7 - 0.2010 |
Details
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.4531 |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'82)
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (95557QPB123910)
- WESTWARD Wrench, Combination/Stubby, SAE, 9/16" (54PP17)
- WESTWARD 3/4 in Drive, 1" 12 pt SAE Socket, 12 Points (5MX78)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-5/64 (H11222PE)
- ZORO SELECT Drill Bushing, Type H, Drill Size H (H324HP)
- Zoro Select Drill Bushings