Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 29/32 In
Mfr # P888OC
Zoro # G1990165
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Material High Speed Steel
- Bushing Type Headless Press Fit
- Measurement System Fractional Inch
- Decimal Equivalent 0.9062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P888OC
- Zoro # G1990165
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size- Decimal | 29/32" (0.9062) |
Outside Dia. | 1 3/8 in |
Drill Size | 29/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Inside Dia. | 29/32 in |
Size - Decimal | #24 - 0.1520 |
Details
Finish | High Speed Steel |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.9062 |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 3/8", Rubber Gri (902-235)
- TEKTON 0.050 Inch Ball End Hex L-Key (KLX72050)
- BOSCH Fixed Router Base, 1 15/16 Base Dia (PR001)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-630)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00001049)
- ZORO SELECT Drill Bushing, Type P, Drill Size 45/64 In (P6422MU)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (HT2010EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- Zoro Select Drill Bushings