Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 27/64 In
Mfr # P4812KK
Zoro # G3061716
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.4219
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4812KK
- Zoro # G3061716
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 27/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Drill Size | 27/64 in |
Size- Decimal | 27/64" (0.4219) |
Outside Dia. | 3/4 in |
Size - Decimal | 51/64 in - 0.7969 |
Details
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.4219 |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/2x1/64 (C21117)
- INNOVATIVE COMPONENTS Four Prong Knob with Screw, 3/8-16 Thread Size, 1.125"L, Steel (GN6C07504P7--21)
- OSG Spiral Point Tap Plug, 2 Flutes (1981300)
- STARRETT Inside Micrometer Set, 2 to 4" Range (S770BXTFZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- Zoro Select Press-Fit Bushings