Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 27/64 In
Mfr # P408KK
Zoro # G3067955
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4219
- Bushing Head Type Headless
- Hardness Rc 62-64
- Drill Size 27/64 in
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408KK
- Zoro # G3067955
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | 27/64 in |
Size- Decimal | 27/64" (0.4219) |
Outside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 27/64 in |
Size - Decimal | 37/64 in - 0.5781 |
Details
Decimal Equivalent | 0.4219 |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- LINK 4MM HSS Se 4.10 X 11.90 Drill 8.20 X 44.44 Body 6.35 X 15.87 Shank (70-L3-380)
- WESTWARD 3/4 in Drive Impact Socket 41 mm Size 6 pt Deep Depth, Black Oxide (21WL46)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9151)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- Zoro Select Press-Fit Bushings