Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 26
Mfr # P208EL
Zoro # G3058706
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Drill Size #26
- Material - Machining High Speed Steel
- Decimal Equivalent 0.1470
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P208EL
- Zoro # G3058706
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #26 |
Overall Length | 1/2 in |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | #26 |
Size- Decimal | #26 (0.1470) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 7/32 in - 0.2188 |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Folding Miter Saw Stand (CL-S600)
- INSIZE Overlay Chart (ISP-Z3015-CHART)
- DRILL AMERICA 10.00mm HSS 4 Flute Single End End Mill (DWC10MM-4FSE)
- PROTO 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (J4708M)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 15 (P2022FN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P2612FT)
- ZORO SELECT Drill Bushing, H, Drill Size 41/64 In (H5612MK)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- Zoro Select Press-Fit Bushings