Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 2.5mm
Mfr # PT126CZ
Zoro # G3082585
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Decimal Equivalent 0.0984
- Inside Dia. 2.50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT126CZ
- Zoro # G3082585
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 2.50 mm |
Size- Decimal | 2.50mm (0.0984) |
Drill Size | 2.50 mm |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Outside Dia. | 3/16 in |
Size - Decimal | 1-1/8 in - 1.1250 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.0984 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Measurement System | Metric |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Upper Strut for TP03648 (TPS536M)
- DAVIES Shift Knob, Ball Knob, 5/16-18 Size, 1.47"L, HR Phenolic (0073-C)
- WESTWARD 3/4 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (21WN10)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- Zoro Select Drill Bushings