Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 2.5mm
Mfr # P136CZ
Zoro # G3050376
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Size- Decimal 2.50mm (0.0984)
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P136CZ
- Zoro # G3050376
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 2.50mm (0.0984) |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Outside Dia. | 13/64 in |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 2.50 mm |
Inside Dia. | 2.50 mm |
Size - Decimal | R - 0.3390 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.0984 |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Plug, 3 Flutes (5007000)
- PLATT Black Protective Case, 16"L x 11-1/2"W x 4.38"D (605)
- QEP Reversible Floor Scraper, Stiff, 3-1/4" (62965Q)
- VITREX Rubbing Stone 60&80 Grit (10022)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H2612FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3222HX)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- Zoro Select Drill Bushings