Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 25/64 In
Mfr # PT4010JY
Zoro # G1819076
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.3906
- Material - Machining High Speed Steel
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT4010JY
- Zoro # G1819076
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | 25/64 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 5/8 in |
Overall Length | 5/8 in |
Drill Size | 25/64 in |
Size- Decimal | 25/64" (0.3906) |
Size - Decimal | #30 - 0.1285 |
Details
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.3906 |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Thin Wall |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 X 3-1/2 X 4-1/2" Cast Iron V Block Set (3402-1007)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120901)
- FREUD BEADING BIT 2-1/4""L (80-102)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 22mm 12 pt Metric Socket, 12 Points (2322)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2022DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3216GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- Zoro Select Press-Fit Bushings