Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 25/64 In
Mfr # P4012JY
Zoro # G3084901
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Head Type Headless
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4012JY
- Zoro # G3084901
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 25/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 5/8 in |
Overall Length | 3/4 in |
Size- Decimal | 25/64" (0.3906) |
Drill Size | 25/64 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3906 |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Square Screwdriver #2 Round (401M48)
- MILWAUKEE TOOL 150ft Extra Bold Replacement Line (48-22-3905)
- CENTURY DRILL & TOOL Hammer Fiberglass 24 Oz Straight 15-1/4" Length (72246)
- WIHA Insulated Slotted Screwdriver 5/64 in Round (32005)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6422LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H568MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- Zoro Select Press-Fit Bushings