Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 23/64 In
Mfr # P408JJ
Zoro # G3068110
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Decimal Equivalent 0.3594
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size 23/64 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408JJ
- Zoro # G3068110
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 23/64 in |
Inside Dia. | 23/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size- Decimal | 23/64" (0.3594) |
Outside Dia. | 5/8 in |
Overall Length | 1/2 in |
Size - Decimal | 35/64 in - 0.5469 |
Details
Bushing Head Type | Headless |
Decimal Equivalent | 0.3594 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- DRILL AMERICA HSS Spiral Point Tap, #6-32, 2 Flutes (T/A57072)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- ZORO SELECT Drill Bushing, H, Drill Size W (H405JW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/32 In (HT4810LA)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P206FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H208EZ)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- Zoro Select Press-Fit Bushings