Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 21/64 In
Mfr # P408IU
Zoro # G3068801
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 21/64" (0.3281)
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Measurement System Fractional Inch
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408IU
- Zoro # G3068801
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 21/64" (0.3281) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Overall Length | 1/2 in |
Drill Size | 21/64 in |
Inside Dia. | 21/64 in |
Size - Decimal | 33/64 in - 0.5156 |
Details
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Decimal Equivalent | 0.3281 |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 1-1/4 in. Stiff Putty Knife (180)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 2PK (48-39-0514)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P3216GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (HT2010EX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- Zoro Select Press-Fit Bushings