Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 21/32 In
Mfr # PT5624MM
Zoro # G3081228
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Outside Dia. 7/8 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT5624MM
- Zoro # G3081228
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 21/32 in |
Inside Dia. | 21/32 in |
Overall Length | 1 1/2 in |
Size- Decimal | 21/32" (0.6562) |
Size - Decimal | 21/32" - 0.6562 |
Drill Bit Dimension Type | Wire |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (53YV58)
- BVA 5 Ton Mechanical Gear Puller 23 Jaw, MGP05 (MGP05)
- CONCRETE PUMP SUPPLY Slick Willie 2, Box= 50/ea. of 4oz. Bags, 50PK (SLICK2_BX)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-28 (CCT1060-30)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (PT6410NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- Zoro Select Drill Bushings