Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 21/32 In
Mfr # PT5620MM
Zoro # G3081298
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Head Material High Speed Steel
- Decimal Equivalent 0.6562
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT5620MM
- Zoro # G3081298
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 21/32 in |
Size- Decimal | 21/32" (0.6562) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 21/32 in |
Outside Dia. | 7/8 in |
Overall Length | 1 1/4 in |
Size - Decimal | 21/32" - 0.6562 |
Details
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Decimal Equivalent | 0.6562 |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Extension - 8 (3408)
- RIDGID 35 ft Corded Drain Cleaning Machine, 115V AC (K-40AF)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- SIMONDS Needle File Set, 4in.L, Swiss, Natural (83494600)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5624MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4012KQ)
- ZORO SELECT Drill Bushing, H, Drill Size # 7 (HT246GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- Zoro Select Press-Fit Bushings